Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Automatic Belt Tensioner, 38516
Mfr # 38516
Zoro # G6731625
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38516
- Belt Type V-Ribbed
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76.8 mm
- Material Steel
- Includes Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38516
- Zoro # G6731625
- UPC # 72053692716
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76.8 mm |
Width | 33.3 mm |
Bearing Bore Inside Diameter 1 (mm) | 30 |
Details
Item | Belt Tensioner |
Industry Number | 38516 |
Belt Type | V-Ribbed |
Material | Steel |
Includes | Bolt |
Weight | 4.05 lb |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Features | Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability |
Number of Grooves | 8 |
Number of Mounting Holes | 1 |
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 98-10 Chry/Dodge/Plym/Vw 3.2/3.5/4.0L Timing Belt Kit, 95295K1 (95295K1)
- FUSION MS-RA70 Screw Cover (S00-00522-21)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B1400)
- A & I PRODUCTS Decal Set 10" x8" x0.1" (A-AR52393)
- GATES DriveAlign Premium OE Pulley - Serpentine, 36299 (36299)
- GATES 12Mm Bushing Tens Bushing, 91051-16 (91051-16)
- GATES Accessory Drive Belt Idler Pulley, 36483 (36483)
- GATES Belt Drive Tensioner, 38536 (38536)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- GATES Belt Drive Tensioner, 38410 (38410)
- GATES Accessory Drive Belt Idler Pulley, 38053 (38053)
- Gates Automotive Belt Tensioners & Pulleys