Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Automatic Belt Tensioner, 38329
Mfr # 38329
Zoro # G5368509
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38329
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76 mm
- Belt Type V-Ribbed
- Weight 2.0 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 38329
- Zoro # G5368509
- UPC # 770075152910
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Width | 30 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 38329 |
Belt Type | V-Ribbed |
Weight | 2.0 lb |
Material | Steel |
Contact Surface | V-Ribbed Grooved |
Number of Pulleys | 1 |
Number of Mounting Holes | 4 |
Number of Grooves | 6 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO 64-04 Chevy/Gmc/Hummer/Pontiac Oil Filter, Po4631 (PO4631)
- UNIVERSAL AIR COND Toyota:New Denso 10Pa15C W/Clutch New Compressor, Co21008C (CO21008C)
- ECCO LED Lightbar (11-024CAC-E-MG-WWG)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11412 (11412)
- GATES Belt Pulley Tensionr Pulley, T42036 (T42036)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38274 (38274)
- GATES Belt Tensioner, Industry Number, 38503 (38503)
- GATES Belt Drive Tensioner, 38508 (38508)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- PERFORMANCE TOOL Pulley Puller / Installer Kit, W89708 (W89708)
- Gates Automotive Belt Tensioners & Pulleys