Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Automatic Belt Tensioner, 38285
Mfr # 38285
Zoro # G6822722
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38285
- Belt Type V-Ribbed
- Pulley Diameter - Belt Tensioners and Tension Pulleys 75 mm
- Width 40 mm
- Weight 3.95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38285
- Zoro # G6822722
- UPC # 72053979282
- Country of Origin Kuwait
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 75 mm |
Width | 40 mm |
Bearing Bore Inside Diameter 1 (mm) | 30 |
Details
Item | Tensioner |
Industry Number | 38285 |
Belt Type | V-Ribbed |
Weight | 3.95 lb |
Includes | Bolt |
Material | Steel |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Grade Type | OE Improved |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Number of Mounting Holes | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING MIRROR ARM-90 DEGREE EXTENSION (10623)
- FLEX NORTH AMERICA Polishing Pad, 6-1/4" Size, Hook-and-Loop (342637)
- SCOTTY Mounting Plate Only f/1026 Swivel Mount (1036)
- GATES Tension Pulley, Industry Number, 36094 (36094)
- GATES Belt Drive Pulley, 38027 (38027)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38516 (38516)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- GATES Belt Drive Tensioner, 38627 (38627)
- GATES Belt Drive Tensioner, 38655 (38655)
- DAYCO 03-10 Chrysler 2.4L (84169)
- Gates Automotive Belt Tensioners & Pulleys