Shop All Starters & Alternators
Gates
Decoupler Pulley
Mfr # 37168P
Zoro # G700550048
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drive Align Pulley
- Width 37.5 mm
- Material Steel
- Features Flanged
- Includes Dust Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 37168P
- Zoro # G700550048
- UPC # 770075608349
- Country of Origin Unknown
- Category Starters & Alternators
Dimensions
Width | 37.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Outside Diameter (mm) | 55 |
Details
Item | Belt Pulley |
Type | Drive Align Pulley |
Material | Steel |
Features | Flanged |
Includes | Dust Cap |
Contact Surface | V-Ribbed Grooved |
Grade Type | OE Exact |
Number of Grooves | 6 |
Description
Decoupler Pulley
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shoulder Nut, 5/16X18, PK100 (6701-100)
- MOTORAD Standard Coolant Thermostat, 265-195 (265-195)
- SCHLEY PRODUCTS Cummings 5.9L & 6.7L Isbe & Hpcr Injector Puller (17200)
- WARN INDUSTRIES Plow Mounting Kit By Warn Honda Foreman 450 1998-0 (37852)
- GATES Alternator Decoupler Pulley, 37112P (37112P)
- ILC Replacement For NEW HOLLAND TC29 ALTERNATOR (TC29 ALTERNATOR)
- DB ELECTRICAL Starter For Cummins Various 3971610 428000-2870 428080-2870 410-52561 (410-52561)
- ILB GOLD Replacement For Chevrolet / Chevy Suburban 1500 V8 5.3L 5328Cc 325Cid, 2003 Alternator (WY-6U17-2)
- WAI GLOBAL Voltage Regulators, F795 (F795)
- ILC Replacement For Remy, 99608 Starter (99608 STARTER)
- ILC Replacement For Az, A15720 Alternator (A15720 ALTERNATOR)
- Gates Starters & Alternators