Shop All Starters & Alternators
Gates
Decoupler Pulley, 37018P
Mfr # 37018P
Zoro # G5417131
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decoupler Pulley
- Includes Dust Cap
- Width 49 mm
- Material Steel
- Outside Diameter (mm) 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 37018P
- Zoro # G5417131
- UPC # 770075414513
- Country of Origin United States
- Category Starters & Alternators
Dimensions
Width | 49 mm |
Outside Diameter (mm) | 53 |
Bearing Bore Inside Diameter 1 (mm) | 12.5 |
Details
Item | Belt Pulley |
Type | Decoupler Pulley |
Includes | Dust Cap |
Material | Steel |
Contact Surface | V-Ribbed Grooved |
Grade Type | OE Exact |
Number of Grooves | 6 |
Features | Flanged |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFE POWER 5-1/2 F X 7 B X 5-1/2 T X 8 H IN, AIR FILTER PRO DRY S (21-90015)
- DONALDSON Hydraulic Filter, Cartridge, P165043 (P165043)
- AGS A/C Repair Fitting Assortment (ACRK-3)
- MAIN FILTER WIX A09A06GW Replacement/Interchange Spin-On Filter (MF0058078)
- GATES Alternator Decoupler Pulley, 37112P (37112P)
- WAI GLOBAL Starter, STRDR PG260LL J11, 16kW12 Volt, CW, 11Tooth Pinion (6562N)
- ILC Replacement For Bosch, Al0827X Alternator (AL0827X ALTERNATOR)
- WAI GLOBAL Alternator, ALTND IRIF, 60 Amp12 Volt, CW, 1Groove Pulley (14668N)
- WAI GLOBAL Voltage Regulators, F7078 (F7078)
- WAI GLOBAL Voltage Regulators, M5-742A (M5-742A)
- DB ELECTRICAL Starter For Cummins Various 3971610 428000-2870 428080-2870 410-52561 (410-52561)
- Gates Starters & Alternators