Shop All Automotive Belts
Gates
Cvt Belt Drive Belt, Pl30705
Mfr # PL30705
Zoro # G9020421
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 32.87 in
- Top Width 0.79 in
- Color Black
- Type Notched
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PL30705
- Zoro # G9020421
- UPC # 770075238225
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 32.87 in |
Top Width | 0.79 in |
Details
Item | Belt |
Color | Black |
Type | Notched |
Angle | 30 Degrees |
Cross-Section | RVS-R |
Cord Material | Polyester |
Belt Material | EPDM |
Grade Type | OE Improved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- TACO MARINE Table Support - Flush Mount - Fits 2-3/8" Pedestals (Z10-4085BLY60MM)
- PETERSON MANUFACTURING GROMMET 5-1/2 (426-18)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 40, PA-440 (PA-440)
- GATES Tri-Power Belts, AX52 (AX52)
- GATES FHP LOW HORSE-POWER V-BELT (2430)
- GATES Tri-Power Belts, AX36 (AX36)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7417 (7417)
- GATES Classical Section Wrapped V-Belt, A68 (A68)
- GATES High Capacity V-Belt(Heavy-Duty) - Water Pump and Alternator, 9610HD (9610HD)
- STENS Oregon Deck Drive Belt For Bush Hog Ath 720, Rdth 72 Finish Mowers 266-195 (266-195)
- Gates Automotive Belts