Shop All Automotive Belts
Gates
Cvt Belt Drive Belt, Pl20707
Mfr # PL20707
Zoro # G9018671
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Notched
- Outside Length 29.252 in
- Top Width 0.787 in
- Color Black
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PL20707
- Zoro # G9018671
- UPC # 770075238379
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 29.252 in |
Top Width | 0.787 in |
Details
Item | CVT Belt |
Belt Type | Notched |
Color | Black |
Angle | 30 Degrees |
Belt Material | Chloroprene |
Grade Type | OE Performance |
Cord Material | Polyester |
Section | RVS-R |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 49015 (49015)
- RAYMARINE Pole Mount For Rs150 Gps Antenna (A80370)
- PUROLATOR Purolator C36080 PurolatorONE Advanced Cabin Air Filter (C36080)
- AMERICAN SAFETY RAZOR Point Snap Off Replacement Blades, Card O (ASR66-0372)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9345 (9345)
- GATES Classical Section Wrapped V-Belt, A64 (A64)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7335 (7335)
- GATES Premium OE Micro-V Belt, K060710 (K060710)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9740 (9740)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6880)
- STENS Oem Replacement Belt 265-394 For Snapper 5023256Sm (265-394)
- Gates Automotive Belts