Shop All Automotive Belts
Gates
Cvt Belt Drive Belt, Pl20705
Mfr # PL20705
Zoro # G9019441
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 32.87 in
- Top Width 0.79 in
- Features Maximum speed adjustment; Fast and easy acceleration for smooth scooter operation; Exact speed control
- Color Black
- Type Notched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # PL20705
- Zoro # G9019441
- UPC # 770075238362
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 32.87 in |
Top Width | 0.79 in |
Details
Item | Belt |
Features | Maximum speed adjustment; Fast and easy acceleration for smooth scooter operation; Exact speed control |
Color | Black |
Type | Notched |
Cross-Section | RVS-R |
Angle | 30 Degrees |
Grade Type | OE Performance |
Belt Material | Chloroprene |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Medium Swivoil™ Filter Wrench 2.88 in - 3.25 in (3083D)
- SUBURBAN Suburban 350129 Furnace Blower Wheel for SF-Series (350129)
- POWER DESIGN Power Locker Wheel Locks (PL-300)
- GROTE Vinyl Insul. Steel Clamps, 7/8", PK100 (83-7019)
- GATES Super HC Molded Notch Belts, 3VX475 (3VX475)
- GATES Hi-Power II PowerBand V-Belts, 2/B64 (2/B64)
- GATES Hi-Power II Belts, A39 (A39)
- GATES High Capacity V-Belt(Standard) - Power Steering, 9415 (9415)
- GATES Tri-Power Belts, AX56 (AX56)
- GATES Tri-Power Belts, AX41 (AX41)
- DAYCO Utility Belt Industrial Belt, Bx28 (BX28)
- Gates Automotive Belts