Shop All Automotive Water Pumps
Gates
Cummins Diesel N14 140L Hd Water Pump, 44052Hd
Mfr # 44052HD
Zoro # G6853626
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Computerized machined surfaces for proper fit and sealing, 100 percent fully tested unitized bearings and seals
- Includes Bushing, (3) Gaskets, O-Ring; Pulley
- Housing Material Cast Iron
- Impeller Material Stamped Steel
- Drive Type Accessory Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 44052HD
- Zoro # G6853626
- UPC # 770075511304
- Country of Origin Unknown
- Category Automotive Water Pumps
Details
Features | Computerized machined surfaces for proper fit and sealing, 100 percent fully tested unitized bearings and seals |
Includes | Bushing, (3) Gaskets, O-Ring; Pulley |
Housing Material | Cast Iron |
Impeller Material | Stamped Steel |
Drive Type | Accessory Belt |
Item | Water Pump |
Number of Outlets | 2 |
Impeller Rotation | Standard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D7018 (D7018)
- BUYERS PRODUCTS 26x23/21x51/47.25 Inch Black Poly Multipurpose Chest (1712255)
- WOLO Replacement Air Hose, For Air Horns (802-H)
- PROTO REG DUTY STNDRD BLADE 5/CARD (PO11-911)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GATES Water Pump(Standard), 43501 (43501)
- GATES Water Pump(Standard), 43541 (43541)
- GATES Water Pump(Standard), 45005 (45005)
- GATES WATER PUMPS GATES WATER PUMP (42076)
- Gates Automotive Water Pumps