Shop All Hydraulic Hose Assemblies
Gates
CR2 PRO Series Hose
Mfr # 4CR2XREEL
Zoro # G106430753
Sold in multiples of 550 for $764.50
$764.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Reinforcement 2-braid, wire
- Tube Hyd Fluids, Phosphate Esters, Water Glycol
- Dash Size 4
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4CR2XREEL
- Zoro # G106430753
- UPC # 770075691778
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 0.25 |
Dash Size | 4 |
Hose Outside Dia. (In.) | 0.57 |
Details
Reinforcement | 2-braid, wire |
Tube | Hyd Fluids, Phosphate Esters, Water Glycol |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 3.00" L x 1.25" W x 1.25" H (DT-750-MSMS-5)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A712SD-120-A)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Rubber Hydraulic Hose, 3/8inID 6'L, 3/8in-18 NPTF (CS3838)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 1/2 NPT (1/2 FC410 36)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC (R2-6-36F)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MFF x 3/4" FJX45 - 4060 psi (XCP4-12,12MFF-12FJX45,24 IN OAL)
- Gates Hydraulic Hose Assemblies