Shop All Hydraulic Hose Assemblies
Gates
CR1 PRO Series Hose
Mfr # 6CR1XREEL
Zoro # G706430771
Sold in multiples of 385 for $596.75
$596.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375
- Cover Standard
- Dash Size 6
- Reinforcement 1-braid, wire
- Tube Hyd Fluids, Phosphate Esters, Water Glycol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6CR1XREEL
- Zoro # G706430771
- UPC # 770075690542
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 0.375 |
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.66 |
Details
Cover | Standard |
Reinforcement | 1-braid, wire |
Tube | Hyd Fluids, Phosphate Esters, Water Glycol |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- ZORO SELECT Straight 1 in Hose I.D, 3/4"-14 Thread (707001-1612)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM166S60B, Return Line, 60 micron, Outside-In (MF0577135)
- GATES CR2 PRO Series Hose (4CR2XREEL)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 24 In, 3/4 NPT (R2-12-24M)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MP x 1/2" MP - 5100 psi (XCP5S-08,08MP-08MP,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/8" MJ x 3/8" MJ - 3250 psi (XCP3-04,06MJ-06MJ,30 IN OAL)
- UFLEX USA UFlex Hydraulic Hose Kit 14' Two Hoses (KITOB-14')
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- Gates Hydraulic Hose Assemblies