Shop All Starters & Alternators
Gates
Coupler Altern Coupler, Eg2
Mfr # EG2
Zoro # G4106764
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EG2 Coupler Gates Dumfries
- Belt Width (in) 1.37
- Number of Teeth 18
- Outside Circumference (in) 9
- Outside Diameter (mm) 73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EG2
- Zoro # G4106764
- UPC # 886931349582
- Country of Origin Unknown
- Category Starters & Alternators
Dimensions
Belt Width (in) | 1.37 |
Outside Diameter (mm) | 73 |
Details
Type | EG2 Coupler Gates Dumfries |
Number of Teeth | 18 |
Outside Circumference (in) | 9 |
Pitch (in) | 0.41 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE #8 Super Hooker Anchor, #95040 (95040)
- SLIME High Performance Valves - 1 - TR416 (20128)
- MOOG Hub Assembly, 513272 (513272)
- AMERICANA TIRE AND WHEEL Americana Tire & Wheel 30540 Economy Bias Tire & Wheel 4.80 x 12 B/4-Hole-White Pinstripe Spoke Rim (30540)
- GATES Alternator Decoupler Pulley, 37112P (37112P)
- WAI GLOBAL Voltage Regulators, IN8315 (IN8315)
- WAI GLOBAL ALTBO IREF (12161N)
- WAI GLOBAL Starter-New, 17882N (17882N)
- ILC Replacement For Chevrolet Chevy, 2003 Astro 43L Alternator (2003 ASTRO 4.3L ALTERNATOR)
- ILC Replacement For Suzuki, 1987 Samurai 13L Starter (1987 SAMURAI 1.3L STARTER)
- WAI GLOBAL ALTMM IRIF (12738N)
- Gates Starters & Alternators