Shop All Rubber Hoses & Lines
Gates
COOLANT HOSE
Mfr # 51398
Zoro # G102043094
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM, Plastic, Steel
- Features Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
- Length 16-1/2 in
- Temp. Rating -40 to 57°F
- Inside Dia. 3/4 in; 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 51398
- Zoro # G102043094
- UPC # 770000000000
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 16-1/2 in |
Inside Dia. | 3/4 in; 0.85 in |
Details
Material | EPDM, Plastic, Steel |
Features | Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded |
Temp. Rating | -40 to 57°F |
Type | Coolant Hose |
Fitting Type | Female Quick Connector |
Number of Quick Connect Fittings | 1 |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Fuel Filter (A369000460)
- AFTERMARKET 2056642 205-6642 MUFFLER Fits Caterpillar E330C E330D E330DL E336DL E340D C9 (MUK40-0075)
- CURT Custom Wiring Harness, 55301 (55301)
- WESTIN AUTOMOTIVE SILVER DIAMONDSTEP UNIVERSAL BUMPER(REQUIRES SEPARATE MOUNT KIT PURCHASE) (20002)
- GATES Molded Coolant Hose - Heater - Left Side, 23625 (23625)
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- GATES Straight Hose Coolant Hose, 24036 (24036)
- GATES Molded Coolant Hose - Upper, 22954 (22954)
- GATES Radiator Coolant Hose, 20958 (20958)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26612 (26612)
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- Gates Rubber Hoses & Lines