Shop All Rubber Hoses & Lines
Gates
Coolant Hose, 24523
Mfr # 24523
Zoro # G6819326
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.83 in
- Material EPDM, Plastic
- Type Coolant Hose
- Features Modular Hose
- Inside Dia. 1.31 in; 1.46 in; 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24523
- Zoro # G6819326
- UPC # 770075687238
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 25.83 in |
Inside Dia. | 1.31 in; 1.46 in; 0.31 in |
Centerline Length (in) | 25.83 |
Details
Material | EPDM, Plastic |
Type | Coolant Hose |
Features | Modular Hose |
Temp. Rating | -40 to 275°F |
Number of Branches | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE Dual Battery Holder Tray With Plastic Buckle For Two Series 27 Deep Cycle Batteries (DBH27PDP)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 20, BL-520 (BL-520)
- CURT Flat 4-Way Connector Dust Cover, 58200 (58200)
- HOPKINS Oil Recovery Drain, 15 Quart Cap (RHG11838)
- GATES Molded Coolant Hose - Lower, 21090 (21090)
- GATES Molded Coolant Hose - Lower, 22650 (22650)
- GATES Molded Heater Hose - Heater Outlet, 19038 (19038)
- GATES Radiator Hose, 7/8 ID x 3 Ft, EPDM (24214)
- GATES 3/8 X 3' Oil Cooler Hose, 27057 (27057)
- GATES Straight Hose Coolant Hose, 24964 (24964)
- GATES Molded Heater Hose - Heater Inlet, 19039 (19039)
- Gates Rubber Hoses & Lines