Shop All Rubber Hoses & Lines
Gates
Coolant Hose, 22274
Mfr # 22274
Zoro # G6821572
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 21.6 in
- Type Coolant Hose
- Material EPDM
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Temp. Rating -40 to 257°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 22274
- Zoro # G6821572
- UPC # 72053238556
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 21.6 in |
Inside Dia. | 3 in; 3 in |
Details
Type | Coolant Hose |
Material | EPDM |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Temp. Rating | -40 to 257°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stud Battery Harness, 17 In, Black (84-9306)
- WAI GLOBAL Alternator, ALTND IRIF, 100 Amp12 Volt, CW, 6Groove Pulley (13706N)
- MILTON INDUSTRIES Hi-Performance Valve Cap (435)
- SPEC-D TUNING 05-10 Dodge Charger Mesh Grill Chrome (HG-CHG05C)
- GATES Silicone Coolant Hose, Blue, 1-1/2 in. Dia (24824)
- GATES Straight Hose Coolant Hose, 24964 (24964)
- GATES Molded Coolant Hose - Lower, 22674 (22674)
- GATES Molded Coolant Hose - Heater To Engine, 23257 (23257)
- GATES Radiator Hose, 1 1/8 ID x 3 Ft, EPDM (24218)
- GATES Radiator Hose, 2 7/8 ID x 3 Ft, EPDM (24246)
- THERMOID VACUUM TUBING 7/32""X50' (3341-50)
- Gates Rubber Hoses & Lines