Shop All Rubber Hoses & Lines
Gates
Coolant Hose, 21048
Mfr # 21048
Zoro # G6817652
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Type Coolant Hose
- Length 16.3 in
- Features Contains Spring
- Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 21048
- Zoro # G6817652
- UPC # 7205305464
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 16.3 in |
Inside Dia. | 2 in |
Centerline Length (in) | 16.3 |
Details
Material | EPDM |
Type | Coolant Hose |
Features | Contains Spring |
Temp. Rating | -40 to 275°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- MONROE Monroe OESpectrum Light Truck Shock Absorber - Rear, 37327 (37327)
- ARNOLD Muffler (M-110)
- STANDARD IGNITION Back-Up Light Switch, Ls-256 (LS-256)
- GATES Hybrid Water Hose, 5/8"x75 ft (27575)
- GATES Radiator Hose, 1 1/4 ID x 3 Ft, EPDM (24220)
- GATES Silicone Coolant Hose, Blue, 2-1/4 in. Dia (24836)
- GATES Molded Coolant Hose - Lower, 20431 (20431)
- GATES Molded Coolant Hose - Lower, 22979 (22979)
- GATES Molded Heater Hose - Radiator To Reservoir (Lower), 19760 (19760)
- DIXON Contractors Rubber Water Hose, 3/4", 50ft. (CWH50)
- Gates Rubber Hoses & Accessories