Shop All Rubber Hoses & Lines
Gates
Coolant Hose, 20687
Mfr # 20687
Zoro # G6833621
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM
- Length 18.2 in
- Features Molded
- Temp. Rating -40 to 275°F
- Inside Dia. 1-1/2 in; 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20687
- Zoro # G6833621
- UPC # 7205305241
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 18.2 in |
Inside Dia. | 1-1/2 in; 1-3/4 in |
Centerline Length (in) | 18.2 |
Details
Material | EPDM |
Features | Molded |
Temp. Rating | -40 to 275°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A04-0448BK EZ Hose Cap/Saddle - Black (A04-0448BK)
- BOOMERANG RUBBER Global Industrial„¢ Heavy Duty Universal Mud Flap - 24X24 (R2424A1-1.13275)
- YARD TUFF Seeder 84", 3Pt (FTF-843PTS)
- S.E. TOOLS Hose Clamp Plier W/Extended Jaws (860L)
- GATES Molded Heater Hose - Pipe-1 To Valve, 19632 (19632)
- GATES Molded Coolant Hose - Upper, 22698 (22698)
- GATES Hose Kit Turbo Hose Kit, 26234 (26234)
- GATES Radiator Hose, 2 3/8 ID x 3 Ft, EPDM (24238)
- GATES Molded Coolant Hose - Lower, 22780 (22780)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26501 (26501)
- GATES Hybrid Water Hose, 3/4"x50 ft (27577)
- Gates Rubber Hoses & Accessories