Shop All Rubber Hoses & Lines
Gates
Coolant Hose, 20357
Mfr # 20357
Zoro # G6827017
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Length 7.9 in
- Material EPDM
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Temp. Rating -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 20357
- Zoro # G6827017
- UPC # 72053050950
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 7.9 in |
Inside Dia. | 1-3/4 in |
Centerline Length (in) | 7.9 |
Details
Type | Coolant Hose |
Material | EPDM |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Temp. Rating | -40 to 275°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Plug - Milton Brand (727BK)
- AUTOTEXT HEAVY DUTY Dyna Pantograph Wiper Arm, 28" (200467)
- PRO THREAD Spark Plug Thread Repair Kits, M10-1 (3597-101K)
- GROTE Crimp and Solder Butt, 12-10 Ga, PK15 (84-2931)
- GATES Coolant Hose, 21796 (21796)
- GATES Radiator Hose, 2 1/2 ID x 3 Ft, EPDM (24240)
- GATES Molded Coolant Hose - Upper, 22994 (22994)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26501 (26501)
- GATES Straight Hose Coolant Hose, 24818 (24818)
- GATES Radiator Coolant Hose, 21324 (21324)
- GATES Straight Coolant Hose(Standard), 24030 (24030)
- Gates Rubber Hoses & Accessories