Shop All Hose Clamps
Gates
Constant Tension Hose Clamp (Heavy-Duty), 32655
Mfr # 32655
Zoro # G9318256
product price: $14.95
/ea
Sold in multiples of 10 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Housing Material Stainless Steel
- Max. Clamp Dia. 5-5/8 in
- Min. Clamp Dia. 4-3/4 in
- Material Stainless Steel
- Hose Clamp Band Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32655
- Zoro # G9318256
- UPC # 72053630817
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5-5/8 in |
Min. Clamp Dia. | 4-3/4 in |
Hose Clamp Band Width | 5/8 in |
Screw Size | 3/8 in |
Details
Hose Clamp Housing Material | Stainless Steel |
Material | Stainless Steel |
Item | Hose Clamp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller A, 100A80 (100A80)
- SPEARS Sealant, 1/4 Pint Thread (SB75-010)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (RSG150-20CN-G)
- PIX Belt, BX Cogged, 21/32 x 62 in. OC (BX59)
- GATES T-BOLT CLAMP (32752)
- GATES HOSE CLAMP (32348)
- GATES T-Bolt Clamp Hose Clamp, 32768 (32768)
- GATES Hose Clamp, 32320 (32320)
- GATES 32007, HOSE CLAMP (32007)
- GATES Hose Clamp, 32332 (32332)
- BREEZE Ideal Hy Gear 3/4 in to 1-3/4 in. SAE 20 Silver Hose Clamp Stainless Steel Marine (665020551)
- Gates Hose Clamps