Shop All Hydraulic Bulk Hoses
Gates
CM2TDL MegaFlex Connected Dual Line Hydraulic Hose
Mfr # 8CM2TDL-XTFXCTN
Zoro # G406429693
Sold in multiples of 180 for $5,488.20
$5,488.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Cover Material XtraTuff
- Hose Tube Material Nitrile - Type C
- Hose Outside Dia. (In.) 0.82
- Cover XtraTuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8CM2TDL-XTFXCTN
- Zoro # G406429693
- UPC # 770075423737
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Hose Outside Dia. (In.) | 0.82 |
Dash Size | 8 |
Details
Hose Cover Material | XtraTuff |
Hose Tube Material | Nitrile - Type C |
Cover | XtraTuff |
Reinforcement | 2-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Coupl P M Fe 1/4 Ns 111094 (713)
- POWERFLITE AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57-2)
- POWERFLITE 5L470 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470-2)
- SMC Plug, Tube 1/8 In, Brass and PBT (KQ2P-01)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLU-BX)
- PARKER Push-Lok Hydraulic Hose, 3/4" I.D, 200 ft. (801-12-RED-RL)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 10 (H06910)
- Gates Hydraulic Bulk Hoses