Shop All Industrial Hoses
Gates
Clean Master Washdown Industrial Hose
Mfr # 1/2X500 CLEAN WASHDWN W/O NOZZ
Zoro # G006431034
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Tube Material EPDM - Type P
- Cover Standard
- Hose Outside Dia. (In.) 0.91
- Reinforcement Synthetic textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1/2X500 CLEAN WASHDWN W/O NOZZ
- Zoro # G006431034
- UPC # 770075452706
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Hose Outside Dia. (In.) | 0.91 |
Details
Hose Tube Material | EPDM - Type P |
Cover | Standard |
Reinforcement | Synthetic textile |
Description
RECOMMENDED FOR: Cold and hot water up to +212°F (+100°C) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non–marking cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/2 in ID x 2.378 in OD x 0.313 in W, Nitrile Lip (15004)
- INA 55MM LINEAR BEARING (KWVE55-B-V1-G3)
- GATES Plant Master 250 (32041322)
- GATES Plant Master 250 (32041340)
- GATES Plant Master XTreme 300 LockOn (32011100)
- GATES LP350 (32201200)
- GATES Plant Master 250 Industrial Hose (1/2X500 PLANT 250 RED)
- GATES Plant Master Plus (32000007)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- Gates Industrial Hoses