Shop All Pressure Washer Hoses
Gates
Clean Master Pressure Wash 5000 Industrial Hose
Mfr # 3/8XRL 1000 CLEAN PW5000 BLACK
Zoro # G606431151
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38
- Fitting Material Nitrile - Type C
- Hose Outside Dia. 0.74
- Max. Temp. 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/8XRL 1000 CLEAN PW5000 BLACK
- Zoro # G606431151
- UPC # 72053474145
- Country of Origin Mexico
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 0.38 |
Hose Outside Dia. | 0.74 |
Details
Fitting Material | Nitrile - Type C |
Max. Temp. | 250 |
Description
RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OXYGEN/NOX/SPARK PLUG 5PC SET (KH1030)
- OREGON Choke Control Cable (60-039)
- TRIUMPH Dog Jerky Lamb/Swtpt/Sqsh 20Oz (00948)
- GATES Clean Master Pressure Wash 4000 (46579474)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- RYOBI Electric Pressure Washer Hose (308835074)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-100)
- CONTINENTAL Steam/Pressure Hose, 3/8, 50 ft, 3000 psi (20023835)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Hose, 1/4" x 25 ft with 3/8" MNPT Fixed & Swivel, W/T Sleeve, 4000 PSI (PW7200)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEWB20102GGG602)
- Gates Pressure Washer Hoses