Shop All Pressure Washer Hoses
Gates
Clean Master Pressure Wash 4000 Industrial Hose
Mfr # 3/8XRL 300 CLEAN PW4000 BLUE
Zoro # G406431153
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38
- Fitting Material Nitrile - Type C
- Max. Temp. 250
- Hose Outside Dia. 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/8XRL 300 CLEAN PW4000 BLUE
- Zoro # G406431153
- UPC # 770075738763
- Country of Origin Mexico
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 0.38 |
Hose Outside Dia. | 0.67 |
Details
Fitting Material | Nitrile - Type C |
Max. Temp. | 250 |
Description
RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-230 Excela-Flo Low Pressure Single Stage Regulator-1/4" Inlet x 3/8" Outlet (MEGR-230)
- ILC Replacement For Ezgo / Cushman / Textron, 0513-085 (0513-085)
- TIANJIN Skimmer Cover Pools (PO11015)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X12)
- GATES Clean Master Pressure Wash 5000 Industrial Hose (3/8XRL 1000 CLEAN PW5000 BLACK)
- GATES Clean Master Pressure Wash 4000 (46579474)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- RMX INDUSTRIES Blubird Ag-Lite Bsal5825 Rubber Hot & Cold Water R (BSAL5825)
- SOLO Solo 48" Pressure Hose Assembly (49-00-515)
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023717)
- Gates Pressure Washer Hoses