Shop All Pressure Washer Hoses
Gates
Clean Master Pressure Wash 4000
Mfr # 46579474
Zoro # G707202414
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25 in
- Temp. Range -40°F to +250°F
- Hose Color Blue
- Hose Outside Dia. 0.53 in
- Vacuum 30 in. Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 46579474
- Zoro # G707202414
- UPC # 770075738824
- Country of Origin Mexico
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 0.25 in |
Hose Outside Dia. | 0.53 in |
Minimum Bend Radius | 2.5 in |
Details
Temp. Range | -40°F to +250°F |
Hose Color | Blue |
Vacuum | 30 in. Hg |
Cover Material | Type C2 (Modified Nitrile) |
Tube Material | Type C (Nitrile) |
Description
RECOMMENDED FOR Hot and cold water highpressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavyduty service is required Specially compounded cover to handle harsh environmentsFor use with Gates MegaCrimp and Pro Series couplings Reference the Hose Coupling Section of the Gates Industrial Hose, Coupling amp Equipment Catalogx20Abrasion amp ozone resistantNot recommended for steam service
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Chain, 12"L, 0.043"ga, 45 Links (DWO1DT612)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- JACKSON PROFESSIONAL TOOLS WHEELBARROW TIRE 15.5"" (SFFTCC)
- BIGFOOT 25in Poly Pusher Snow Shovel with Wooden Handle 1280 (2953)
- GATES Clean Master Pressure Wash 5000 Industrial Hose (3/8XRL 1000 CLEAN PW5000 BLACK)
- A.R. BLUE CLEAN 14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi (PW909UH-R)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. (NPK-4K038-050MMS)
- SOLO Solo 48" Pressure Hose Assembly (49-00-515)
- RMX INDUSTRIES Blubird Ag-Lite Bsal5875 Rubber Hot & Cold Water R (BSAL5875)
- Gates Pressure Washer Hoses