Shop All Pressure Washer Hoses
Gates
Clean Master Pressure Wash 3000 Industrial Hose
Mfr # 3/8XRL 300 CLEAN PW3000 YELLOW
Zoro # G306431154
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38
- Fitting Material Nitrile - Type C
- Max. Temp. 250
- Hose Outside Dia. 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3/8XRL 300 CLEAN PW3000 YELLOW
- Zoro # G306431154
- UPC # 72053487824
- Country of Origin Mexico
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 0.38 |
Hose Outside Dia. | 0.67 |
Details
Fitting Material | Nitrile - Type C |
Max. Temp. | 250 |
Description
RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., White Fr (EC3STL20KFWHTWH)
- ILC Replacement For CLUB CAR 101883002 (101883002)
- MTD Bushing-Flange (741-0493C)
- UNIVERSAL FOREST GRADE STAKE 1X2X12 PK/24 (141048)
- GATES Clean Master Pressure Wash 5000 Industrial Hose (3/8XRL 1000 CLEAN PW5000 BLACK)
- GATES Clean Master Pressure Wash 4000 (46579474)
- SIMPSON Hot Water Hose, 3/8 in. D, 100 Ft (41096)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-4K038-02-MMS)
- RMX INDUSTRIES Blubird Ag-Lite Bsal5875 Rubber Hot & Cold Water R (BSAL5875)
- FLEXZILLA 1/4" x 25’, 3600PSI, M22 Fittings (HFZPW36425M-E)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-150)
- Gates Pressure Washer Hoses