Shop All Pressure Washer Hoses
Gates
Clean Master Pressure Wash 3000 Industrial Hose
Mfr # 3/8XLGRL 1000 CLEAN PW3000 BLK
Zoro # G206431155
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38
- Fitting Material Nitrile - Type C
- Hose Outside Dia. 0.67
- Max. Temp. 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3/8XLGRL 1000 CLEAN PW3000 BLK
- Zoro # G206431155
- UPC # 72053472868
- Country of Origin Mexico
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 0.38 |
Hose Outside Dia. | 0.67 |
Details
Fitting Material | Nitrile - Type C |
Max. Temp. | 250 |
Description
RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER RAKE LEAF STL WOOD 22T (2604512)
- OLD SMOKEY Charcoal Grate #14 Os (#14BG)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Scag 483318, 302-821 (362-821)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- GATES Clean Master Pressure Wash 3000 Industrial Hose (3/8XRL 300 CLEAN PW3000 YELLOW)
- GATES Clean Master Pressure Wash 4000 (46579474)
- GATES Clean Master Pressure Wash 5000 Industrial Hose (3/8XRL 1000 CLEAN PW5000 BLACK)
- SIMPSON Cold Water Hose, 3/8 in. D, 25 Ft (41113)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M (989400052)
- CONTINENTAL Pressure Washer Hose (NPB-4K038-02-MMS)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEFG0102GGG602)
- Gates Pressure Washer Hoses