Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, C96
Mfr # C96
Zoro # G8987856
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Recommended For Multi-Duty Sheaves
- Angle 38 Degrees
- Effective Length (in) 100.14
- Top Width (in) 0.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # C96
- Zoro # G8987856
- UPC # 72053021349
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 100.14 |
Top Width (in) | 0.92 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Recommended For | Multi-Duty Sheaves |
Angle | 38 Degrees |
Outside Circumference (in) | 100.5 |
Cross-Section | C |
Thickness (in) | 0.55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Jic 37Deg Female Swivel, 24710N-610 (24710N-610)
- CURT Replacment Lng Trunnn Sprng Bar, 8K-10K lb. (17303)
- UNIVERSAL AIR COND Expansion Val Expansion Valve, Ex6030C (EX6030C)
- ECCO Flood Light, LED, 1-13/16" D (E92005)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7335 (7335)
- GATES Auto V-Belt, Industry Number K080694HD (K080694HD)
- GATES Hi-Power II Belts, A52 (A52)
- GATES Auto V-Belt, Industry Number K080774HD (K080774HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6832)
- GATES Tri-Power Belts, AX58 (AX58)
- GATES Premium OE Micro-V Belt - Fan, K080496 (K080496)
- Gates Automotive Belts