Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, C124
Mfr # C124
Zoro # G8981562
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Cross-Section C
- Effective Length (in) 127.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # C124
- Zoro # G8981562
- UPC # 770075354376
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 127.85 |
Top Width (in) | 0.92 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Cross-Section | C |
Outside Circumference (in) | 128.32 |
Thickness (in) | 0.55 |
Recommended For | Multi-Duty Sheaves |
Angle | 38 Degrees |
Construction | Wrapped |
Number of Strands | 1 |
Belt Material | EPDM |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-11/16x3-11/16x8-11/16 In (BF888)
- BALDWIN FILTERS Air Filter, 11-7/16 x 7 in. (PA2116)
- HANDY PACK Headlight Switch Connector, HP3820 (HP3820)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-1/2" H (PA31001)
- GATES Classical Section Molded Notch V-Belt, Bx37 (BX37)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7355 (7355)
- GATES FHP LOW HORSE-POWER V-BELT (2410)
- GATES Auto V-Belt, Industry Number K081055HD (K081055HD)
- GATES High Capacity V-Belt(Standard) - Fan and Air Pump, 9412 (9412)
- GATES Fhp Medium Horse-Power V-Belt, 6958 (6958)
- GATES Classical Section Wrapped V-Belt, B124 (B124)
- Gates Automotive Belts