Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, B98
Mfr # B98
Zoro # G8990461
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Angle 39 Degrees
- Cross-Section B
- Outside Circumference (in) 101.1
- Effective Length (in) 100.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # B98
- Zoro # G8990461
- UPC # 72053019834
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 100.66 |
Top Width (in) | 0.69 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Angle | 39 Degrees |
Cross-Section | B |
Outside Circumference (in) | 101.1 |
Recommended For | Multi-Duty Sheaves |
Thickness (in) | 0.42 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 2IN SQUARE RECEIVER STINGER WITH 6IN DROP FOR USE W/GRIP STEP HITCH ST (570015)
- ZIMMERMANN Brake Disc - Fusion Z/Coated, 100.3363.75 (100.3363.75)
- LUMAPRO Miniature Lamp, 623, 10W, G6, 28V, PK10 (623-10PK)
- WIX FILTERS Fuel Water Separator Filter, Wix 33406Mp (33406MP)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6846)
- GATES Super HC Molded Notch Belts, 3VX670 (3VX670)
- GATES Truck & Bus V-Belt, TR28514 (TR28514)
- GATES Premium OE Micro-V Belt, K060625 (K060625)
- GATES Classical Section Wrapped V-Belt, A88 (A88)
- GATES Classical Section Wrapped V-Belt, A63 (A63)
- STENS New 266-014 Oem Replacement Belt For Ariens St524, St724 And St824 Snowblowers 07234000 (266-014)
- Gates Automotive Belts