Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, B97
Mfr # B97
Zoro # G8988398
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Angle 39 Degrees
- Outside Circumference (in) 100.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # B97
- Zoro # G8988398
- UPC # 72053019827
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.69 |
Effective Length (in) | 99.66 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Angle | 39 Degrees |
Outside Circumference (in) | 100.1 |
Recommended For | Multi-Duty Sheaves |
Cross-Section | B |
Thickness (in) | 0.42 |
Construction | Wrapped |
Belt Material | EPDM |
Number of Strands | 1 |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 83001 Fifth Wheel Lube Plate - 12" (83001)
- MAIN FILTER VICKERS 941107 Replacement/Interchange Spin-On Filter (MF0058057)
- FEDERAL SIGNAL Light Bar Controller, 12 to 24VDC (331105-SB)
- CURT Trailer Hitch, 2" Receiver, Class 3,13103 (13103)
- GATES High Capacity V-Belt(Heavy-Duty) - Fan and Alternator, 9440HD (9440HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6944)
- GATES Classical Section Wrapped V-Belt, B58 (B58)
- GATES Tri-Power Belts, AX57 (AX57)
- GATES Classical Section Wrapped V-Belt, B99 (B99)
- GATES Classical Section Wrapped V-Belt, B77 (B77)
- STENS Oem Replacement Belt 265-966 For Wright Mfg. 71460063 (265-966)
- Gates Automotive Belts