Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, B130
Mfr # B130
Zoro # G8983708
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Outside Circumference (in) 133.1
- Top Width (in) 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # B130
- Zoro # G8983708
- UPC # 72053107449
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.69 |
Effective Length (in) | 132.9 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Outside Circumference (in) | 133.1 |
Angle | 40 Degrees |
Cross-Section | B |
Recommended For | Multi-Duty Sheaves |
Thickness (in) | 0.44 |
Number of Strands | 1 |
Construction | Wrapped |
Cord Material | Polyester |
Belt Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Truck And Trailer Wash Brushless Wash Concentrate, Pail, 5 gal, Liquid (38735)
- MOTORCRAFT Wire Asy, Wpt1269 (WPT1269)
- RAYBESTOS Raybestos Frict Brake Shoes, 752Pg (752PG)
- DERALE COOLR ELECTRA COOL 16 PASS (15800)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7425 (7425)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6967)
- GATES Fhp Low Horse-Power V-Belt, 1320 (1320)
- GATES V-Ribbed Belt Serpentine Belt, K080400 (K080400)
- GATES Serpentine Belt 2013 Kia Sorento 2.4L, K061002 (K061002)
- GATES Narrow Section Molded Notch V-Belt, 5Vx550 (5VX550)
- GATES High Capacity V-Belt(Standard) - Fan and Air Conditioning, 9585 (9585)
- Gates Automotive Belts