Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, B110
Mfr # B110
Zoro # G8982816
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Outside Circumference (in) 113.1
- Angle 39 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # B110
- Zoro # G8982816
- UPC # 72053018110
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.69 |
Effective Length (in) | 112.62 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Outside Circumference (in) | 113.1 |
Angle | 39 Degrees |
Thickness (in) | 0.42 |
Recommended For | Multi-Duty Sheaves |
Cross-Section | B |
Construction | Wrapped |
Belt Material | EPDM |
Cord Material | Polyester |
Number of Strands | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Line Bender, Steel, 10-3/4" L (4404)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Chrome 13-19 (RMV-RAM13CHP-FS-R)
- STEELMAN 29mm Low Profile 3/8" Drive Oil Filter Socket (42277)
- MAIN FILTER PRINCE FA10 Hydraulic Filter Replacement (MF0057995)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7530 (7530)
- GATES Classical Section Molded Notch V-Belt, Ax22 (AX22)
- GATES Hi-Power II Belts, C105 (C105)
- GATES Hi-Power II Belts, B122 (B122)
- GATES Classical Section Wrapped V-Belt, A144 (A144)
- GATES Hi-Power II Belts, B132 (B132)
- GATES Auto V-Belt, Industry Number K120870HD (K120870HD)
- Gates Automotive Belts