Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A98
Mfr # A98
Zoro # G8979742
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Angle 39 Degrees
- Recommended For Multi-Duty Sheaves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A98
- Zoro # G8979742
- UPC # 72053018004
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 99.77 |
Top Width (in) | 0.54 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Angle | 39 Degrees |
Recommended For | Multi-Duty Sheaves |
Outside Circumference (in) | 100.22 |
Cross-Section | A |
Thickness (in) | 0.34 |
Construction | Wrapped |
Number of Strands | 1 |
Cord Material | Polyester |
Belt Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-25/32 x 25-7/8 in. (PA2721)
- GEARWRENCH 15 Piece Brake Service Set (41520)
- DOCK EDGE Protect Corner HD 16" PVC Dock Bumper (1059-F)
- DORMAN Door Latch Cable - Front Right, 924-481 (924-481)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100891Hd (K100891HD)
- GATES Auto V-Belt, Industry Number K100731HD (K100731HD)
- GATES Accessory Drive Belt, 7473 (7473)
- GATES Tri-Power Belts, AX60 (AX60)
- GATES Auto V-Belt, Industry Number K080680HD (K080680HD)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081032HD (K081032HD)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060588Hd (K060588HD)
- Gates Automotive Belts