Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A92
Mfr # A92
Zoro # G8991697
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Top Width (in) 0.53
- Recommended For Multi-Duty Sheaves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A92
- Zoro # G8991697
- UPC # 72053017946
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.53 |
Effective Length (in) | 93.79 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Recommended For | Multi-Duty Sheaves |
Cross-Section | A |
Angle | 38 Degrees |
Outside Circumference (in) | 94.22 |
Thickness (in) | 0.34 |
Belt Material | EPDM |
Construction | Wrapped |
Number of Strands | 1 |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGINAL LISHI ORIGINAL LISHI: Replacement tip for SC1 Per Pcs. MADE OF STAINLESS STEEL (OLS-SC1-TIP)
- WESTIN Running Board Mount Kit (27-2245)
- KEN-TOOL Automatic Slack Adjuster Set (33200)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- GATES High Capacity V-Belt(Standard)-Power Steering & Air Conditioning, 9660 (9660)
- GATES Complete Serpentine Kit, 90K-38251 (90K-38251)
- GATES Classical Section Wrapped V-Belt, A36 (A36)
- GATES High Capacity V-Belt(Heavy-Duty) - Water Pump and Alternator, 9610HD (9610HD)
- GATES Classical Section Wrapped V-Belt, A90 (A90)
- GATES Classical Section Wrapped V-Belt, A57 (A57)
- STENS Oem Replacement Belt 265-163 For Exmark 109-3388 (265-163)
- Gates Automotive Belts