Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A90
Mfr # A90
Zoro # G8989192
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Thickness (in) 0.34
- Top Width (in) 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A90
- Zoro # G8989192
- UPC # 72053017922
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.54 |
Effective Length (in) | 91.8 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Thickness (in) | 0.34 |
Outside Circumference (in) | 92.22 |
Angle | 39 Degrees |
Recommended For | Multi-Duty Sheaves |
Cross-Section | A |
Cord Material | Polyester |
Number of Strands | 1 |
Construction | Wrapped |
Belt Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock (TF7108W)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 48"W, Black, 9.0 cu. ft. (1702110)
- DISCO Blk Nyln Fender Liner Ret 8mm Hole 14mm Stem L PK15 (13091PK)
- PYLE Marine Radio & Cd/MP3 Player (PLCD43MRB)
- GATES Narrow Section Molded Notch V-Belt, 5Vx530 (5VX530)
- GATES Tri-Power Belts, BX94 (BX94)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081177HD (K081177HD)
- GATES Hi-Power II Belts, B146 (B146)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6843)
- GATES Classical Section Wrapped V-Belt, A136 (A136)
- DAYCO Tension Pulley, Industry Number 89051 (89051)
- Gates Automotive Belts