Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A84
Mfr # A84
Zoro # G8985248
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Effective Length (in) 85.83
- Outside Circumference (in) 86.22
- Top Width (in) 0.54
- Cross-Section A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A84
- Zoro # G8985248
- UPC # 72053017861
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 85.83 |
Top Width (in) | 0.54 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Outside Circumference (in) | 86.22 |
Cross-Section | A |
Thickness (in) | 0.34 |
Angle | 39 Degrees |
Recommended For | Multi-Duty Sheaves |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Fifth Wheel Lube Disk Steel Retention Clip Only (FWRC)
- ILC Replacement for HITACHI LR140-714B ALTERNATOR (LR140-714B ALTERNATOR)
- WEATHERTECH Rear Pet Seat Protector, Grey (DE2011GY)
- BAL BAL 22307 Slide-Out Repair Parts (22307)
- GATES Classical Section Molded Notch V-Belt, Bx67 (BX67)
- GATES Classical Section Wrapped V-Belt, B130 (B130)
- GATES Fhp Medium Horse-Power V-Belt, 6829 (6829)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6849)
- GATES Hi-Power II Belts, B31 (B31)
- GATES Hi-Power II Belts, B173 (B173)
- STENS Belt For Dixie Chopper Xg2503-50, Xxg5400-72 And Lt2700-60D Lawn Mowers (258-088)
- Gates Automotive Belts