Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A81
Mfr # A81
Zoro # G8986587
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Effective Length (in) 82.84
- Thickness (in) 0.34
- Outside Circumference (in) 83.22
- Recommended For Multi-Duty Sheaves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # A81
- Zoro # G8986587
- UPC # 72053017830
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 82.84 |
Top Width (in) | 0.53 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Thickness (in) | 0.34 |
Outside Circumference (in) | 83.22 |
Recommended For | Multi-Duty Sheaves |
Cross-Section | A |
Angle | 38 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flat Glass Replacement Kit for GM Mirror (709770)
- BMC AIR FILTERS BMC Air Filters FB883-20 Automotive Air Filter for Volvo (FB883/20)
- MAG 1 Bar & Chain Oil, 1 Qt. (MAG69258)
- SEACHOICE 2 Position Push Pull Switch With Plasticized Body Off/On (11841)
- GATES Serpentine V-Rib Belt K06 13/16 X 70 7/8 Roadmax Belt, 6K703Ap (6K703AP)
- GATES Tri-Power Belts, AX31 (AX31)
- GATES Auto V-Belt, Industry Number K080580HD (K080580HD)
- GATES Classical Section Wrapped V-Belt, B108 (B108)
- GATES Serpentine Belt Drive Component Kit, 90K-38157A (90K-38157A)
- GATES Classical Section Wrapped V-Belt, A78 (A78)
- DAYCO Utility Belt Industrl V-Belt, Ap34 (AP34)
- Gates Automotive Belts