Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A79
Mfr # A79
Zoro # G8982667
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Top Width (in) 0.54
- Cross-Section A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # A79
- Zoro # G8982667
- UPC # 7205301781
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.54 |
Effective Length (in) | 80.85 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Cross-Section | A |
Angle | 39 Degrees |
Thickness (in) | 0.34 |
Recommended For | Multi-Duty Sheaves |
Outside Circumference (in) | 81.22 |
Belt Material | EPDM |
Cord Material | Polyester |
Number of Strands | 1 |
Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Low Perm Primer Bulb, Fits 5/16" ID Fuel Hose (21321)
- ILB GOLD Replacement For Yamaha, 65W-81941-01-00 Switch / Solenoid (65W-81941-01-00 SWITCH / SOLENOID)
- DEE ZEE BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92747B)
- DORMAN Windshield Wiper Linkage Bushing, 49448 (49448)
- GATES Hi-Power II Belts, B173 (B173)
- GATES Hi-Power II Belts, B38 (B38)
- GATES High Capacity V-Belt(Standard) - Alternator, 7405 (7405)
- GATES FHP LOW HORSE-POWER V-BELT (2280)
- GATES Fhp Low Horse-Power V-Belt, 1190 (1190)
- GATES Hi-Power II Belts, A56 (A56)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6871)
- Gates Automotive Belts