Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A77
Mfr # A77
Zoro # G8983452
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Angle 39 Degrees
- Cross-Section A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # A77
- Zoro # G8983452
- UPC # 72053017793
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 78.85 |
Top Width (in) | 0.54 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Angle | 39 Degrees |
Cross-Section | A |
Recommended For | Multi-Duty Sheaves |
Thickness (in) | 0.34 |
Outside Circumference (in) | 79.22 |
Construction | Wrapped |
Number of Strands | 1 |
Belt Material | EPDM |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 1 gal Gear Fluid Jug 680 ISO Viscosity, 250 SAE, Amber (L0846-057)
- PERKO Fold Down Combination Masthead/ All-Round Light- (1181DP0CHR)
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H (26017)
- AGS Brass Brake Line Union, 3/8 (5/8-18 Inverted), 1/card (BLU-6C)
- GATES Premium OE Micro-V Belt-Hub, Alternator and Air Conditioning, K080545 (K080545)
- GATES G-Force RedLine CVT Belts 25R4108 OEM 3211196 1 1/4" x 42 1/4" (25R4108)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7430 (7430)
- GATES Premium OE Micro-V Belt - Power Steering, K040420 (K040420)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 9465 (9465)
- GATES Tri-Power Belts, BX38 (BX38)
- GATES Premium OE Micro-V Belt - Fan To Air Pump and Air Pump, K040470 (K040470)
- Gates Automotive Belts