Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A75
Mfr # A75
Zoro # G8980652
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Recommended For Multi-Duty Sheaves
- Thickness (in) 0.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A75
- Zoro # G8980652
- UPC # 72053017779
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 76.86 |
Top Width (in) | 0.54 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Recommended For | Multi-Duty Sheaves |
Thickness (in) | 0.34 |
Cross-Section | A |
Angle | 39 Degrees |
Outside Circumference (in) | 77.22 |
Number of Strands | 1 |
Belt Material | EPDM |
Cord Material | Polyester |
Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- MOBIL FM 101 Cartridge, White, 13.7 oz, 10PK (122170)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2.25 Oz., PK50 (MC225)
- GATES Classical Section Wrapped V-Belt - Fan and Alternator, A43 (A43)
- GATES Tri-Power Belts, BX52 (BX52)
- GATES Tri-Power Belts, BX74 (BX74)
- GATES Hose, Fuel Return, 25 Ft Reel, 5/16 Id, 50 Working Pressure (27003)
- GATES Super HC Belts, 8V2120 (8V2120)
- GATES Serpentine V-Rib Belt K06 13/16 X 70 7/8 Roadmax Belt, 6K703Ap (6K703AP)
- DAYCO Snow/ATV V-Belt, Industry Number HP2000 (HP2000)
- Gates Automotive Belts