Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A74
Mfr # A74
Zoro # G8981678
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Cross-Section A
- Top Width (in) 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # A74
- Zoro # G8981678
- UPC # 72053017762
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.54 |
Effective Length (in) | 75.87 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Cross-Section | A |
Angle | 39 Degrees |
Recommended For | Multi-Duty Sheaves |
Thickness (in) | 0.34 |
Outside Circumference (in) | 76.22 |
Construction | Wrapped |
Cord Material | Polyester |
Number of Strands | 1 |
Belt Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840-K1)
- ZEP Dyna Trap Filter Bag, PK2 (903402)
- SMC DOT Fitting, Plug, Tubing Size 1/2" (KV2P-13)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069052 (24-069052)
- GATES Hi-Power II Belts, A40 (A40)
- GATES Super HC Belts, 5V900 (5V900)
- GATES Fhp Medium Horse-Power V-Belt, 6956 (6956)
- GATES Auto V-Belt, Industry Number 9500HD (9500HD)
- GATES Auto V-Belt, Industry Number 9520HD (9520HD)
- GATES Micro-V Serpentine Belt (K060448)
- DAYCO Auto V-Belt, Industry Number 11A0900 (15355)
- Gates Automotive Belts