Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A136
Mfr # A136
Zoro # G8977511
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Recommended For Multi-Duty Sheaves
- Cross-Section A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A136
- Zoro # G8977511
- UPC # 72053017090
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.54 |
Effective Length (in) | 138.19 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Recommended For | Multi-Duty Sheaves |
Cross-Section | A |
Outside Circumference (in) | 138.35 |
Thickness (in) | 0.34 |
Angle | 40 Degrees |
Cord Material | Polyester |
Number of Strands | 1 |
Belt Material | EPDM |
Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mounting Plate, Black, 7/64" H (EZ2000HBT)
- CURT Custom Wiring Harness, 55382 (55382)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40005)
- REMA TIP TOP 5\Box Radial Agrcltr Tire Patch 9 3/4Inx7 3/4In (PR-182)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6960)
- GATES Fhp Medium Horse-Power V-Belt, 6950 (6950)
- GATES Auto V-Belt, Industry Number K080550HD (K080550HD)
- GATES Fhp Low Horse-Power V-Belt, 2230 (2230)
- GATES Automatic Continuously Variable Transmission (CVT) Belt, 20G4022 (20G4022)
- GATES Fhp Low Horse-Power V-Belt, 2460 (2460)
- GATES Truck & Bus V-Belt, TR34456 (TR34456)
- Gates Automotive Belts