Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A124
Mfr # A124
Zoro # G8977861
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Outside Circumference (in) 126.22
- Recommended For Multi-Duty Sheaves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A124
- Zoro # G8977861
- UPC # 72053017007
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.54 |
Effective Length (in) | 125.67 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Outside Circumference (in) | 126.22 |
Recommended For | Multi-Duty Sheaves |
Cross-Section | A |
Angle | 39 Degrees |
Thickness (in) | 0.34 |
Construction | Wrapped |
Belt Material | EPDM |
Number of Strands | 1 |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-19/32 x 17-9/16 in. (PA5505)
- QUICKCABLE Battery Terminal, Bolt, Lead, Positive (5516-360-001P)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 10 Inch Long Tube Black (1803007)
- LEGACY Latch Repair Kit (LEGRP005018)
- GATES Auto V-Belt, Industry Number K081223HD (K081223HD)
- GATES Accessory Drive Belt, 9545 (9545)
- GATES Classical Section Molded Notch V-Belt, Bx96 (BX96)
- GATES Fhp Medium Horse-Power V-Belt, 6867 (6867)
- GATES Classical Section Wrapped V-Belt, B58 (B58)
- GATES Tri-Power Belts, AX76 (AX76)
- GATES Tri-Power Belts, BX51 (BX51)
- Gates Automotive Belts