Shop All V-Belts
Gates
Classical Section Wrapped V-Belt, 148.18 Outside Length, 0.94 Top Width
Mfr # C144
Zoro # G604297780
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 0.94
- Groove Angle 40
- Thickness 0.56
- Outside Length 148.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.94 |
Outside Length | 148.18 |
Details
Item | V-Belt |
V-Belt Section | C |
Groove Angle | 40 |
Thickness | 0.56 |
Material | Gates Proprietary Compound |
Construction | Wrapped |
V-Belt Type | Classical Section Wrapped V-Belt |
Weight | 2.83 |
Features | Gates Hi-Power® belts are available in A, B, C, D and E cross sections. |
Core Cord | Polyester |
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-10-11)
- RED LION CONTROLS Encoder Accessories, Motor Adapter Kit (ARCJ1AZ0)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1211F-U10/32-03D)
- GATES Truflex V-Belts, 5L870 (5L870)
- GATES Truflex V-Belts, 3L340 (3L340)
- GATES Metric-Power V-Belts, XPZ710 (XPZ710)
- GATES Truflex V-Belts, 5L390 (5L390)
- GATES Truflex V-Belts, 4L780 (4L780)
- GATES XPZ1700 Metric V-Belt, 1700mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1700)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- Gates V-Belts