Shop All V-Belts
Gates
Classical Section Wrapped V-Belt, 107.64 Outside Length, 0.69 Top Width
Mfr # B105
Zoro # G402170186
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 0.69
- Groove Angle 39
- Thickness 0.42
- Outside Length 107.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.69 |
Outside Length | 107.64 |
Details
Item | V-Belt |
V-Belt Section | B |
Groove Angle | 39 |
Thickness | 0.42 |
Material | Gates Proprietary Compound |
Construction | Wrapped |
V-Belt Type | Classical Section Wrapped V-Belt |
Weight | 1.17 |
Features | Gates Hi-Power® belts are available in A, B, C, D and E cross sections. |
Core Cord | Polyester |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Body L-Style (790)
- REELCRAFT Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld (L NM450 123 X)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- GATES Hi-Power II Dubl-V Belts, AA96 (AA96)
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs (SPB3550)
- GATES Hi-Power II Dubl-V Belts, BB133 (BB133)
- GATES Metric-Power V-Belts, XPZ612 (XPZ612)
- GATES Micro-V Belts, 360J4 (360J4)
- GATES Micro-V Belts, 220J12 (220J12)
- DAYTON 5/B120 Banded V-Belt, 123-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W297)
- Gates Power Transmission Belts