Shop All Automotive Belts
Gates
Classical Section Molded Notch V-Belt, Ax61
Mfr # AX61
Zoro # G8987320
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Material Gates Ethylene Compound
- Effective Length (in) 63.06
- Outside Circumference (in) 63.28
- Angle 38 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AX61
- Zoro # G8987320
- UPC # 72053513349
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 63.06 |
Top Width (in) | 0.48 |
Details
Item | V-Belt |
Features | Notched |
Material | Gates Ethylene Compound |
Outside Circumference (in) | 63.28 |
Angle | 38 Degrees |
Cross-Section | AX |
Thickness (in) | 0.35 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Bronze Hose Barb Thru-Hull Fitting - 3/4" (HTH-750)
- STEELMAN Standard Square Head Tire Tool for Early Model Ford (96095)
- DILL AIR CONTROLS 7275 Dual Foot Truck Gauge (7275)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- GATES Complete Serpentine Kit, 90K-38165 (90K-38165)
- GATES Tri-Power Belts, BX62 (BX62)
- GATES Classical Section Wrapped V-Belt, A54 (A54)
- GATES Classical Section Wrapped V-Belt, B115 (B115)
- GATES Classical Section Wrapped V-Belt, B120 (B120)
- GATES Super HC Molded Notch Belts, 5VX960 (5VX960)
- GATES Hi-Power II Belts, B107 (B107)
- Gates Automotive Belts