Shop All Hydraulic Bulk Hoses
Gates
C5C-XH Xtreme Heat Hydraulic Hose
Mfr # 6C5CXHXREEL
Zoro # G406429761
Sold in multiples of 385 for $4,562.25
$4,562.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.3125
- Hose Cover Material Polyester and Textile Braid
- Hose Tube Material CPE - Type J
- Cover Standard
- Dash Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6C5CXHXREEL
- Zoro # G406429761
- UPC # 770075567608
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.3125 |
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.67 |
Details
Hose Cover Material | Polyester and Textile Braid |
Hose Tube Material | CPE - Type J |
Cover | Standard |
Reinforcement | 1-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- PNEU-THANE 3/8" X 100' Blue Polyurethane Hose 250 Psi (5096-06X100)
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 4 In Bore (2ZB79)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES Black Gold Slim Hole Rotary (36700657)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- EATON AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- Gates Hydraulic Hoses & Fittings