Shop All Hydraulic Bulk Hoses
Gates
C5C Hydraulic Hose
Mfr # 5C5CXREEL
Zoro # G906429711
Sold in multiples of 385 for $3,153.15
$3,153.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Cover Material Polyester Braid
- Hose Tube Material Polychloroprene (Neoprene) - Type A
- Cover Standard
- Dash Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 5C5CXREEL
- Zoro # G906429711
- UPC # 72053227888
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Dash Size | 5 |
Hose Outside Dia. (In.) | 0.58 |
Details
Hose Cover Material | Polyester Braid |
Hose Tube Material | Polychloroprene (Neoprene) - Type A |
Cover | Standard |
Reinforcement | 2-braid, texile, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Felt Seal (53609)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent, 12PK (SW077)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (VHN16-16M)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- SUNSONG Brake Hydraulic Hose - Front Left, 2201070 (2201070)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- Gates Hydraulic Hoses & Fittings