Shop All Hydraulic Bulk Hoses
Gates
C5C Hydraulic Hose
Mfr # 24C5CXCTN
Zoro # G506429708
Sold in multiples of 100 for $2,955.00
$2,955.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.375
- Hose Cover Material Polyester Braid
- Hose Tube Material Nitrile - Type C
- Cover Standard
- Hose Outside Dia. (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 24C5CXCTN
- Zoro # G506429708
- UPC # 72053226256
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1.375 |
Hose Outside Dia. (In.) | 1.75 |
Dash Size | 24 |
Details
Hose Cover Material | Polyester Braid |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 2-braid, texile, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO EZI Action(TM) Drum Pump, 5 to 6 Gal (36982-1)
- PRIMEFIT 6 Ball ARO Coupler Brass 1/4" x 1/4" Male NPT 10PCS (AC1414MB6-B10-P)
- MILTON A Style Plug, 1/4" FNPT, PK10 (778)
- DYNABRADE Base (52083)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- EATON AEROQUIP Bulk Hose, 1/2 In ID x 25 Ft, 1750 PSI (FC300-10-25)
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- PARKER Hydraulic Hose, 1/2" ID, 425 ft. L (387TC-8-RL)
- Gates Hydraulic Hoses & Fittings