Shop All Hydraulic Bulk Hoses
Gates
C5C Hydraulic Hose
Mfr # 20C5CXCTN
Zoro # G306429762
Sold in multiples of 100 for $2,115.00
$2,115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.125
- Hose Cover Material Polyester Braid
- Hose Tube Material Nitrile - Type C
- Cover Standard
- Dash Size 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 20C5CXCTN
- Zoro # G306429762
- UPC # 72053226249
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1.125 |
Dash Size | 20 |
Hose Outside Dia. (In.) | 1.5 |
Details
Hose Cover Material | Polyester Braid |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 2-braid, texile, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 In (P1 X 1 5/8)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- PLEWS-EDELMANN Standard Duty Pistol Grease Gun (30-300)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 16 (H28016)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- Gates Hydraulic Hoses & Fittings